Shop All Bookcases & Bookshelves
Officesource
OS Laminate Collection Corner Bookcase
Mfr # PL160CG
Zoro # G105687639
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24.00''
- Features Durable, sturdy wood | Variety of wood finishes | Compact, sleek design
- Overall Height 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL160CG
- Zoro # G105687639
- UPC # 695991325982
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Overall Width | 24.00'' |
Overall Height | 30.00'' |
Details
Color | Coastal Gray |
Features | Durable, sturdy wood | Variety of wood finishes | Compact, sleek design |
Description
Do you have a small amount of space, but a lot of files and office equipment? If the answer is yes, you need to get this corner bookcase, because it will take care of all your storage needs. Special attention has been given to the design of this bookcase, and it contours well in the corner of any wall. Since the corner bookshelf from OfficeSource is so compact, it can also be used as home office furniture. This corner bookcase can make any space look aesthetically pleasing, as it comes in a number of different finishes. In order to deliver the best, only the best wood is used to make this corner bookcase, which means that there is no question about its durability and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black (ALEFS112)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Polished Brass (01HC900436PB1)
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160MH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155MH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156CG)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in White (ZG-027-WHT-GG)
- Officesource Bookcases & Bookshelves