Shop All Bookcases & Bookshelves
Officesource
OS Laminate Bookcases Bookcase - 6 Shelves
Mfr # PL156WH
Zoro # G905687549
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Features Variety of beautiful finishes | 6 spacious shelves | Sturdy wood
- Length 14.00''
- Overall Width 32.00''
- Overall Height 71.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # PL156WH
- Zoro # G905687549
- UPC # 695991320321
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Length | 14.00'' |
Overall Width | 32.00'' |
Overall Height | 71.00'' |
Details
Color | White |
Features | Variety of beautiful finishes | 6 spacious shelves | Sturdy wood |
Description
Bookshelves should be on everyone's list of office furniture; they make life easy by adding a new dimension to your storage needs. This bookcase from OfficeSource comes with six shelves: five adjustable and one fixed, which means that you can store files, documents, stationery, and more here. Feel that your workstation is getting crowded? Move all the items that you don't typically use to the bookshelf, and retrieve it easily when you need it. Special attention has been paid to the design of this bookcase in order to make it more space efficient. This bookcase is available in your choice of eight attractive finishes. This bookcase is made from premium quality wood that is tested for its durability, which adds sturdiness to this product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Fuji High Back Barstool - Set of 2 PR (B30-FUJIHB SSW2)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, White (I 5911T)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156MA)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156CG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154ES)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CH)
- BUSH IND Bush Furniture 5-Shelf Bookcase with Doors - Storm Gray - Studio C Series (STC015SG)
- Officesource Bookcases & Bookshelves