Shop All Bookcases & Bookshelves
Officesource
OS Laminate Bookcases Bookcase - 6 Shelves
Mfr # PL156CG
Zoro # G205687416
product price: $244.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Features Variety of beautiful finishes | 6 spacious shelves | Sturdy wood
- Overall Width 32.00''
- Overall Height 71.00''
- Length 14.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL156CG
- Zoro # G205687416
- UPC # 695991325937
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Overall Width | 32.00'' |
Overall Height | 71.00'' |
Length | 14.00'' |
Details
Color | Coastal Gray |
Features | Variety of beautiful finishes | 6 spacious shelves | Sturdy wood |
Description
Bookshelves should be on everyone's list of office furniture; they make life easy by adding a new dimension to your storage needs. This bookcase from OfficeSource comes with six shelves: five adjustable and one fixed, which means that you can store files, documents, stationery, and more here. Feel that your workstation is getting crowded? Move all the items that you don't typically use to the bookshelf, and retrieve it easily when you need it. Special attention has been paid to the design of this bookcase in order to make it more space efficient. This bookcase is available in your choice of eight attractive finishes. This bookcase is made from premium quality wood that is tested for its durability, which adds sturdiness to this product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H2H Dm 55 Last Glance Mule Deer Door Mat (H23367946)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Vinyl (493N77)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156MA)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156WH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CG)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL161MW)
- BAXTON STUDIO Faulkner Mid-Century Natural Brown Finished Wood and Rattan 2-Door Bookcase (199-12318-ZORO)
- Officesource Bookcases & Bookshelves