Shop All Bookcases & Bookshelves
Officesource
OS Laminate Bookcases Bookcase - 2 Shelves
Mfr # PL154MW
Zoro # G005687524
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Variety of elegant finishes | Two spacious shelves | Sturdy construction
- Length 14.00''
- Overall Width 32.00''
- Overall Height 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL154MW
- Zoro # G005687524
- UPC # 695991304055
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Length | 14.00'' |
Overall Width | 32.00'' |
Overall Height | 30.00'' |
Details
Color | Modern Walnut |
Features | Variety of elegant finishes | Two spacious shelves | Sturdy construction |
Description
Do you feel that your workstation is always covered in files and documents? Do you think that the cluttered look makes a bad first impression on your clients? If the answer to either of these questions is yes, you should consider investing in a storage unit. If style is an important factor for you when it comes to office furniture, you can give this two shelf bookcase from OfficeSource a try. This bookcase is great to house all of your files, documents, and other important office items in. In order to comply with the set quality standards, only the best quality wood is chosen by our experts. This ensures that we are delivering a reliable and durable product to you. This bookcase is available in your choice of eight attractive finishes that will fit any office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet R-1414 Power Station Clock Radio with 2 USB & 2 110 Volt Plugs (R-1414)
- HOMEROOTS Nubby Textured Modern Throw Pillow, Red (403132)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154ES)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MA)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CH)
- INVAL Corner Bookshelf 70.02 in. H 5-shelf with Double Door Storage in Washed Oak (BE-9204)
- Officesource Bookcases & Bookshelves