Shop All Conference Room Tables
Officesource
OS Conference Tables Boat Shaped Conference Table with Slab Base
Mfr # PL236WH
Zoro # G505672181
product price: $479.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Width 95.00''
- Length 44.00''
- Height 29.00''
- Features Boat shape | Variety of elegant gorgeous finishes | 95" long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL236WH
- Zoro # G505672181
- UPC # 695991315433
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 95.00'' |
Length | 44.00'' |
Height | 29.00'' |
Details
Features | Boat shape | Variety of elegant gorgeous finishes | 95" long |
Color | White |
Description
There aren't many things in a conference room that will catch your eye quite like a boat shaped conference table. This boat shaped conference table from the OS Conference Tables collection by OfficeSource is the ideal business furniture for conferences and meetings. Complete with 3 mil PVC Tough Edge, this table also features a durable laminate surface. The dimensions of this boat shaped conference table allow for plenty of documents and files to be used on this table for noting down ideas and other key points during conferences and meetings. With this boat shaped conference table with slab base, you won't even have to worry about connectivity. Since the role of technology in businesses and offices these days cannot be undermined, this table comes with a wire grommet to ensure that you and your colleagues will be able to connect your electrical devices and equipment even while you are in a meeting. This table is also available in eight different finishes which allows you to choose the one that best complements your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE LITE 3.5 in. Small Lucite Rounded Mezuzah - Clear (MZR-34-S)
- STOREX One Drawer Mini File Cabinet, w/Lock (61265B01C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB18CH)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237ES)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14ES)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18MA)
- Officesource Office & School Tables