Shop All Conference Room Tables
Officesource
OS Conference Tables Boat Shaped Conference Table with Elliptical Base
Mfr # PLELP237ES
Zoro # G705672134
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Key Features
- Width 121.00''
- Length 47.00''
- Height 29.50''
- Features Resilient and durable | Variety of gorgeous finishes | High quality material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # PLELP237ES
- Zoro # G705672134
- UPC # 695991307520
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 121.00'' |
Length | 47.00'' |
Height | 29.50'' |
Details
Features | Resilient and durable | Variety of gorgeous finishes | High quality material |
Color | Espresso |
Description
Are you planning to buy office furniture to give your work place a new look? This boat shaped conference table from the OS Conference Tables collection by OfficeSource is an item you should invest in to increase the aesthetic value of your office conference room. This boat shaped conference table with elliptical base is perfect for holding important meetings. This aesthetically pleasing table is available in your choice of eight finishes, and each offers durable and attractive laminate surfaces. Since this conference table is crafted from high quality material, it is resilient and durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- DUCK BRAND Bath Mat Softex 17X36Wht (393477)
- DISC-O-BED Sheet, fits Kid-O-Bunk (50017-K)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237MW)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18MH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MW)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14ES)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- Officesource Conference Room Tables