Shop All Waiting Room & Guest Chairs
Officesource
OS Big & Tall Collection Guest Chair with Arms and Black Frame
Mfr # 59053FPABK
Zoro # G705672738
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33.00''
- Overall Width 22.00''
- Frame Color Black
- Features Antimicrobial Vinyl | Wall Saver Leg Design| Steel Frame 300 lb. capacity | Waterfall Seat Design
- Style Big and Tall Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 59053FPABK
- Zoro # G705672738
- UPC # 810123030934
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.00'' |
Overall Width | 22.00'' |
Details
Color | Black Antimicrobial Vinyl |
Frame Color | Black |
Features | Antimicrobial Vinyl | Wall Saver Leg Design| Steel Frame 300 lb. capacity | Waterfall Seat Design |
Style | Big and Tall Chair |
Description
Big Tall guest chair with contoured arm rests rated at 300 pounds. Covered in a black antimicrobial vinyl with a waterfall seat design. Constructed with a steel frame and black tubular legs with a wall saver design and self leveling back legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey (65837)
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- OFFICESOURCE Bowery Collection Retro Style Guest Chair with Wood Legs (6909VBK)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- BOSS BlackSide Chair, 24-1/2"L37-1/2"H, Fixed, VinylSeat, B9536Series (B9536-BK-2)
- Officesource Waiting Room & Guest Chairs