Shop All Desk Chairs
Officesource
OS Big & Tall Collection Big and Tall High Back Chair with Black Base
Mfr # 11667LBK
Zoro # G105672697
original price:
$662.34
7% off
new price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 29.56''
- Weight Capacity 62.83
- Overall Height 50.8125''
- Overall Length 34.3125''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 11667LBK
- Zoro # G105672697
- UPC # 843650112354
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Width | 29.56'' |
Overall Height | 50.8125'' |
Overall Length | 34.3125'' |
Details
Color | Black |
Weight Capacity | 62.83 |
Frame Color | Black |
Style | Big and Tall Chair |
Description
This Big Tall high back chair provides the ultimate comfort to the hard working executive. With its ability to support 500 pounds, this chair is durable. With its 360 degree swivel capability and ability to tilt, this chair is also functional. Coming in black bonded leather, this Big Tall chair screams comfort and style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- NUDELL Metal Poster Frame 24x36 Black (31242)
- CORRELL Café tables (HPL) (BXT30R-36)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSFBL)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- OFFICESOURCE OS Big & Tall Collection Big and Tall High Back Chair with Black Frame (44088AFBK)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- Officesource Seating