Shop All Executive Chairs
Officesource
OS Big & Tall Collection Big and Tall Executive with Silver Heavy Duty Metal Base
Mfr # 993LBK
Zoro # G305672923
original price:
$436.99
5% off
new price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Big and Tall Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 993LBK
- Zoro # G305672923
- UPC # 810123031061
- Country of Origin China
- Category Executive Chairs
Details
Style | Big and Tall Executive Chair |
Description
This big and tall executive chair from the OS Big Tall Collection by OfficeSource is the ideal rendition of all that you need to make your office look professional and inviting. This chair comes with a sturdy heavy duty metal base, which is constructed with premium quality material, providing longevity and reliability. This chair is designed to be used as an executive office chair, and is the perfect chair for a manager. The black bonded leather upholstery used for the seat and back is of the highest quality and provides the utmost comfort. This executive chair is fitted with casters, allowing you to move about your office with ease. This chair also allows easy adjustability, with tilt lock, tilt tension, swivel and tilt control, 360 degree swivel, and pneumatic height adjustment options.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- OFFICESOURCE Spencer Collection Executive High Back Swivel Tilt with Mahogany Frame (1265VBK)
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011ABK)
- OFFICESOURCE Tre Collection Executive Mid Back Chair with Chrome Frame (50821KTABK)
- OFFICESOURCE Merak Collection Executive High Back with Chrome Frame (1501VBK)
- OFFICESOURCE Tre Lite Collection Executive Mid Back Chair with Chrome Frame (60821AGR)
- OFFICESOURCE Tre Collection Executive High Back Chair with Chrome Frame (50811KTABK)
- WE'RE IT Mesh it, Twyst Series Flex Mesh Task Chair, Gray Seat, Adjustable Arms, Seat Slide & Black Frame (EM5225AM-GRY)
- Officesource Office Chairs