Shop All Waiting Room & Guest Chairs
Officesource
OS Big & Tall Collection Armless Guest Chair with Black Frame
Mfr # 59054FPAGR
Zoro # G605672722
original price:
$273.10
15% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.25''
- Overall Width 22.75''
- Frame Color Black
- Features Antimicrobial Vinyl | Wall Saver Leg Design| Steel Frame 400 lb. capacity | Waterfall Seat Design
- Style Big and Tall Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 59054FPAGR
- Zoro # G605672722
- UPC # 810123030958
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.25'' |
Overall Width | 22.75'' |
Details
Color | Gray Antimicrobial Vinyl |
Frame Color | Black |
Features | Antimicrobial Vinyl | Wall Saver Leg Design| Steel Frame 400 lb. capacity | Waterfall Seat Design |
Style | Big and Tall Chair |
Description
This Big & Tall guest chair comes armless and is rated at 500 lbs. It is covered in a gray antimicrobial vinyl with a waterfall seat design meant to prevent leg fatigue in longer sitting periods. Constructed with a steel frame and black tubular legs featuring a wall saver design and self leveling back legs, this guest chair by OfficeSource is a great addition to any lobby or medical setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Bath Mat White 14 X 22-1/2In (1982724)
- DREAMSEAT Game Rocker 100 with Texas Rangers Cooperstown Logo (XZGARO100-PSCOOP0110)
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- OFFICESOURCE Advanced Collection Guest Chair with Arms and Titanium Gray Frame (2904TGFBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- BAXTON STUDIO Micah Modern Beige Upholstered Tufted Swivel Chair (151-9257)
- Officesource Office Chairs