Shop All Monitor Mounts & Brackets
Officesource
Monitor Arms Single Monitor Arm - Silver
Mfr # 530SMASI
Zoro # G305687613
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.00''
- Width 61.73''
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 530SMASI
- Zoro # G305687613
- UPC # 695991505766
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 22.00'' |
Width | 61.73'' |
Details
Color | Silver |
Description
Single Silver Monitor Arm is made from a durable metal. It has 360-degree rotation, 85-degree upward rotation, and 15-degree downward rotation. It has 2 USB 3.0 ports and a gas spring control. It comes with a grommet and clamp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for National Battery C06AF1 + 12V Charger (ML7-12CHRGR690985)
- VENTEV 15W Magnetic Wireless Car Charger Mount, Black (MCMNT-CAR257463)
- TRANSCEND INFORMATION Usb Flash Drive - 64 Gb - Flash Memory - Usb 3.0 (TS64GJF700)
- OFFICESOURCE Monitor Arms Dual Monitor Arm (506DMASI)
- OFFICESOURCE Monitor Arms Quad Monitor Arm- Silver (530QMASI)
- OFFICESOURCE Monitor Arms Triple Monitor Arm - Silver (530TMASI)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- AIDATA Lapcooler, Portable Laptop Cooling Stand, L (NS009)
- FELLOWES Monitor Riser, Black/Silver (8031101)
- FELLOWES Laptop Riser, 13-1/4x9-3/8x4 1/4, Wht/Gray (FEL9311201)
- Officesource Monitor Mounts & Brackets