Shop All Accent Chairs
Officesource
Millennial Collection Armless Chair
Mfr # 10511VBK
Zoro # G405672755
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 45.2
- Overall Height 30.50''
- Features Black faux leather upholstery | Contemporary design and aesthetics | Tufted cushion seating | Greenguard certification
- Overall Width 26.38''
- Color Black Faux Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 10511VBK
- Zoro # G405672755
- UPC # 857516007494
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 30.50'' |
Overall Width | 26.38'' |
Overall Length | 26.38'' |
Details
Weight Capacity | 45.2 |
Features | Black faux leather upholstery | Contemporary design and aesthetics | Tufted cushion seating | Greenguard certification |
Color | Black Faux Leather |
Frame Color | Silver |
Description
This armless chair, from the Millennial Collection by OfficeSource, offers a contemporary feel with unmatched comfort. Featuring a black faux leather upholstery combined with a silver accent base, this is the best piece of office furniture you could have in your reception area if you want to present a sleek look to both visitors and employees alike. Not only does it have tufted cushion seating for extra comfort, but it is also fully Greenguard certified. This means that you can be sure it meets current industry standards on chemical emissions, keeping your workforce and workplace safe.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Carter Comforter Set, Queen - Green (MP10-846)
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- ICEBERG Cafe Chair, Graphite (64517)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, White (102GMC1)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- INTEX 58856EP Rockin Lounge (IN87476)
- Officesource Accent Chairs