Shop All File Cabinets
Officesource
Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D
Mfr # CPSFFCR
Zoro # G705687510
original price:
$302.76
6% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Overall Height 26.50''
- Features w/Lock and Adjustable Glides|Recessed drawer pull|Four adjustable glides |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar|Steel ball bearing slide suspension with 3/4 extension on box drawers and full-length extension on file drawers
- Overall Width 15.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # CPSFFCR
- Zoro # G705687510
- UPC # 695991150492
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Overall Height | 26.50'' |
Overall Width | 15.00'' |
Details
Color | Charcoal |
Features | w/Lock and Adjustable Glides|Recessed drawer pull|Four adjustable glides |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar|Steel ball bearing slide suspension with 3/4 extension on box drawers and full-length extension on file drawers |
Description
When safety and durability are a necessity, nothing beats a classic design. Solid in its construction and practical in its use, this metal pedestal from OfficeSource has all the features you would look for in a classic filing cabinet. The deep file drawers provide extra space for the storage of a large volume of records. The interlock system prohibits the extension of more than one drawer at a time. This file pedestal comes with locks to securely store your files and information. The two drawer design is the perfect size for a small office space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- SIGNMISSION Born To Golf Circle Corrugated Plastic Sign (C-12-CIR-Born to Golf)
- 123 CREATIONS 123 Creations C255G Annie-Sage hand painted tassel (C255G)
- B & K iDesign 72 in. H X 72 in. W Green Vines Shower Curtain PEVA (32480)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFSI)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184CH)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CG)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184MH)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112CH)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- Officesource File Cabinets