Shop All Waiting Room & Guest Chairs
Officesource
Merit Collection Armless Sled Base Guest Chair with Black Frame
Mfr # 314VBK
Zoro # G205672719
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34.00''
- Overall Width 23.00''
- Color Black Leather Soft Vinyl
- Features A sleep and contemporary design | Certified green | All black finish | Durable frame and upholstery
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 314VBK
- Zoro # G205672719
- UPC # 810123030811
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34.00'' |
Overall Width | 23.00'' |
Details
Color | Black Leather Soft Vinyl |
Features | A sleep and contemporary design | Certified green | All black finish | Durable frame and upholstery |
Frame Color | Black |
Style | Guest Chair |
Description
If you are looking for a simple, elegant, and comfortable seating option for your office, this armless sled base guest chair is the best alternative for you. This guest chair blends the elements of class and comfort into the simplest of designs, making it just the right piece of office furniture for you. This guest chair from OfficeSource features the best dimensions to save a great deal of space around your work station. Both the seat and the back of this chair are equipped with top quality vinyl to ensure that your guests are comfortable the entire time. This guest chair is also quite lightweight, which makes it easy to move around the workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- GLOBAL EQUIPMENT Interion Shop Stool with Backrest - Polyurethane - Black (A812TS)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFGR)
- OFFICESOURCE Merak Collection Executive Guest Sled Base with Chrome Frame (1509VGR)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFBL)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPAGR)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- Officesource Waiting Room & Guest Chairs