Shop All Waiting Room & Guest Chairs
Officesource
Merak Collection Executive Guest Sled Base with Chrome Frame
Mfr # 1509VGR
Zoro # G705673223
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41.00''
- Overall Width 27.00''
- Frame Color Chrome
- Features Premium quality | Stylish construction | Accommodates people with any weight | Affordable cost
- Style Executive Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 1509VGR
- Zoro # G705673223
- UPC # 810123030699
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 41.00'' |
Overall Width | 27.00'' |
Details
Color | Gray Leather Soft Vinyl |
Frame Color | Chrome |
Features | Premium quality | Stylish construction | Accommodates people with any weight | Affordable cost |
Style | Executive Guest Chair |
Description
It is a common experience to find an uncomfortable visitor's chair as you visit many commercial settings. To solve this universal problem, this executive sled base guest chair from OfficeSource was created. This particular guest chair is designed to be the ideal piece of office furniture. Impress your guests with this high quality, well supported, extremely comfortable, and sturdy chair. Not only will both of the two upholstery color options add a touch of style to your office place, this chair will also provide a high level of comfort to your visitors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21W)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600VESBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- OFFICESOURCE Lancaster Collection Guest Chair with Mahogany Frame (271VBK)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- POSH LIVING Bean Bag Chair, Lounge Chair, Sleeper, Memory Foam Sofa & Flip Chair, Fuchsia, 55 x 27.5 x 24.4 in. (PO380958)
- Officesource Seating