Shop All Lab Chairs & Stools
Officesource
Medical Stools Medical Stool with Backrest and Polished Chrome Base
Mfr # 345FPABK
Zoro # G705672981
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Height 39.50''
- Back Width 25.00''
- Color Black Antimicrobial Vinyl
- Base Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 345FPABK
- Zoro # G705672981
- UPC # 810123030897
- Country of Origin China
- Category Lab Chairs & Stools
Dimensions
Back Height | 39.50'' |
Back Width | 25.00'' |
Details
Color | Black Antimicrobial Vinyl |
Base | Chrome |
Description
This exquisite medical stool is designed for those professionals spending long hours at work. Investing in this office seating solution will decrease your chance of having back pains from spending long hours at work. This medical stool from OfficeSource comes with a backrest for increased comfort, and the black vinyl upholstery and chrome frame combination makes this stool quite aesthetically pleasing. The chrome base of this medical stool seamlessly connects to the vinyl upholstery of the stool. The casters attached to the base of this office furniture promotes easier mobility at your work station.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- OFFICESOURCE Medical Stools Medical Stool with Polished Chrome Base (343FPABK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 25-3/4" to 35-1/2", Blue (BR-ECR-VHBCH-CR-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTDHSL-RG-RC-BLU)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl Desk Chair, 17-1/2" to 22-3/4", No Arms, Black (BR-ESD-PDHCH-CR-T1-A0-EG)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Cast, Blk (BR-FMBCH-MB-RG-T0-A0-BF-RC-F42)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- Officesource Lab Chairs & Stools