Shop All Folding Chair & Table Carts
Officesource
Mario Collection Chair Dolly
Mfr # 6070DOLLYSI
Zoro # G205687607
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30.00''
- Overall Width 17.00''
- Overall Height 24.25''
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 6070DOLLYSI
- Zoro # G205687607
- UPC # 695991506084
- Country of Origin Taiwan, Province of China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 30.00'' |
Overall Width | 17.00'' |
Overall Height | 24.25'' |
Details
Color | Gray |
Description
Looking for an easy way to move and store your chairs? Our stack chair dolly is a perfect solution. With its four rotating tires and strong frame, moving chairs is effortless. It also offers a sleek and clean look that won't create an eye sore wherever it may be stored.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- HOLLAND BAR STOOL CO 25" 4" Auburn Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B125Auburn)
- BAXTON STUDIO Iseline Modern and Contemporary Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11176-Zoro)
- OFFICESOURCE Blow Molded Folding Tables Round Table Cart (RA106AGR)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- OFFICESOURCE Reese Collection Stack Chair Dolly (10STKDOLLYBK)
- ATLAS COMMERCIAL PRODUCTS Large Round Table Cart (TC26LGRD)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- Officesource Folding Chair & Table Carts