Shop All Accent Chairs
Officesource
Madison Collection Club Chair with Chrome Exposed Frame
Mfr # 9281AGR
Zoro # G505672792
product price: $877.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Overall Height 27
- Overall Width 34.25
- Features Supreme comfort | Stylish design | Long lasting materials | Exposed frame
- Overall Length 32
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 9281AGR
- Zoro # G505672792
- UPC # 695991166400
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 27 |
Overall Width | 34.25 |
Overall Length | 32 |
Details
Features | Supreme comfort | Stylish design | Long lasting materials | Exposed frame |
Color | Light Gray Antimicrobial Vinyl |
Frame Color | Silver |
Description
Contemporary furniture makes any interior space standout. Whether you are decorating the office or your home, our club chair is a great option. This chair is available in your choice of two colors, giving you the ability to choose your desired chair color based on your needs. This club chair by OfficeSource is manufactured using heavy duty cushioning to provide maximum comfort. It is a heavily padded chair that is designed to make you feel relaxed and cozy. The materials used to design this chair are superior quality, ensuring maximum durability. The cushioning in the chair makes it last longer than most club chairs. Another quality that makes this chair desirable is its aesthetic appeal. The steel frame of this chair is exposed, making it look chic and stylish. The appearance of the chair is clean and modern, giving you a chance to add style to your other office furniture. This club chair compliments any type of work environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Olympic Queen-White (1000OQSH SLWH)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- BAXTON STUDIO Neville Modern Luxe and Glam Grey Velvet Fabric Upholstered and Gold Finished Metal Armchair (190-11616-ZORO)
- Officesource Accent Chairs