Shop All Stacking Chairs
Officesource
Levy Collection Guest Stack Chair with Arms and Black Frame
Mfr # 1022VBK
Zoro # G005672780
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Overall Height 30.50''
- Overall Width 23.50''
- Weight Capacity 18.5
- Features Durable build, with premium materials | The overall dimensions are 23-1/2''W x 23''D x 30-1/2''H | The seat dimensions are 18''W x 18''D x 18''H | Easy to stack up and out of the way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 1022VBK
- Zoro # G005672780
- UPC # 810123030477
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 30.50'' |
Overall Width | 23.50'' |
Overall Length | 23.00'' |
Details
Frame Color | Black |
Weight Capacity | 18.5 |
Features | Durable build, with premium materials | The overall dimensions are 23-1/2''W x 23''D x 30-1/2''H | The seat dimensions are 18''W x 18''D x 18''H | Easy to stack up and out of the way |
Color | Black Leather Soft Vinyl |
Style | Stacking Chair |
Description
You only get one chance to make a first impression, so do it right, with office furniture that helps to set the tone for your professional setting. Whether you are a busy accountant office, a law firm, or a medical facility, you'll find that the right chairs will be comfortable, durable, and require only minimal maintenance. This guest stack chair is not only comfortable, with black soft vinyl upholstery on the seat and back of the chair, but you'll find that it is easy to clean and take care of. These chairs are durable enough to stand up to everyday use, while still looking as good tomorrow as they do today. Stack them up and out of the way when they are not needed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Rear Support Bracket for Installing Stainless Steel Frameless Slides on Framed Cabinet, Pair (TU304RB2G)
- VIDEO MOUNT PRODUCTS Side Panel Lock Kit (Set of 2 Locks) (ERENSL2)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Oil Rubbed Bronze (KN75352NP)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- OFFICESOURCE Triumph Collection Armless Flex Back Nesting Chair (90094NSFBK)
- OFFICESOURCE Stacked Seating Stackable Side Chair with Chrome Frame (3081BK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame (8094TNSABK)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSABK)
- FLASH FURNITURE Metal Stack Chair, Green (CH-31230-GN-WD-GG)
- Officesource Seating