Shop All File Cabinets
Officesource
Lateral File Collection 4 Drawer Lateral File
Mfr # 8364BK
Zoro # G405687582
product price: $803.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$803.99
Free 30-Day Returns
Key Features
- Overall Height 51.63''
- Overall Width 35.50''
- Features Stylish design | Perfect dimension | Robust and durable | Affordable Price | Enough storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 8364BK
- Zoro # G405687582
- UPC # 695991150096
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Overall Height | 51.63'' |
Overall Width | 35.50'' |
Details
Color | Black |
Features | Stylish design | Perfect dimension | Robust and durable | Affordable Price | Enough storage |
Description
Are you having trouble organizing your important documents and files? Although you sort them out, you may still find it a difficult task to locate them later. If this scenario sounds familiar, you should invest in this four drawer lateral file from OfficeSource. With its four large drawers, this file cabinet offers sufficient space for accommodating the piles of important files that need sorted and organized. This cabinet comes complete with an interlock system, preventing the chances of tipping. The heavy duty design with a full pull drawer system adds sophistication to this essential piece of office furniture. Crafted with high quality material, this sturdy four drawer lateral file is highly durable and will serve you for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114ES)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112CH)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D (CPSFFSI)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184MH)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184CH)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFSI)
- HON 15" W 4 Drawer File Cabinet, Black, Letter (H514.P.P)
- Officesource File Cabinets