Shop All File Cabinets
Officesource
Lateral File Collection 3 Drawer Lateral File
Mfr # 8363GT
Zoro # G805687427
product price: $660.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Overall Height 39.38''
- Features Stylish design | Perfect aesthetics | Robust and long lasting | Affordable Rate | Sufficient storage capacity
- Overall Width 35.50''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 8363GT
- Zoro # G805687427
- UPC # 695991150089
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Overall Height | 39.38'' |
Overall Width | 35.50'' |
Details
Color | Light Gray |
Features | Stylish design | Perfect aesthetics | Robust and long lasting | Affordable Rate | Sufficient storage capacity |
Description
Are you having trouble organizing your important documents and files? Although you sort them out, you may still find it a difficult task to locate them later. If this scenario sounds familiar, you should invest in this three drawer lateral file from OfficeSource. With its three large drawers, this file cabinet offers sufficient space for accommodating the piles of important files that need sorted and organized. This cabinet comes complete with an interlock system, preventing the chances of tipping. The heavy duty design with a full pull drawer system adds sophistication to this essential piece of office furniture. Crafted with high quality material, this sturdy three drawer lateral file is highly durable and will serve you for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Farro Upholstery (LW1101)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-S0819-GG)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114MA)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184CH)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112ES)
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File (8362GT)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112WH)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17901)
- Officesource File Cabinets