Shop All File Cabinets
Officesource
Lateral File Collection 2 Drawer Lateral File
Mfr # 8362BK
Zoro # G005687395
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Overall Height 27.75''
- Overall Width 35.50''
- Features Sleek and stylish | Robustness and durability | Affordable Rate | Appropriate storage capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # 8362BK
- Zoro # G005687395
- UPC # 695991150010
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Overall Height | 27.75'' |
Overall Width | 35.50'' |
Details
Color | Black |
Features | Sleek and stylish | Robustness and durability | Affordable Rate | Appropriate storage capacity |
Description
Are you having trouble organizing your important documents and files? Although you sort them out, you may still find it a difficult task to locate them later. If this scenario sounds familiar, you should invest in this two drawer lateral file from OfficeSource. With its two large drawers, this file cabinet offers sufficient space for accommodating the piles of important files that need sorted and organized. This cabinet comes complete with an interlock system, preventing the chances of tipping. The heavy duty design with a full pull drawer system adds sophistication to this essential piece of office furniture. Crafted with high quality material, this sturdy two drawer lateral file is highly durable and will serve you for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, White, Black (I 7195)
- STAR Adjustable Leg (2R-Y5092)
- VINTIQUEWISE Brown Large Wooden Lockable Trunk Farmhouse Style Rustic Design Lined Storage Chest w/Rope Handles (QI003797L)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File (8362GT)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFSI)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114ES)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFSI)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107WH)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- Officesource File Cabinets