Shop All Waiting Room & Guest Chairs
Officesource
Lancaster Collection Guest Chair with Mahogany Frame
Mfr # 271VBK
Zoro # G105673175
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31.00''
- Overall Width 24.00''
- Color Black Leather Soft Vinyl
- Features A classic mahogany finish | A sleek design | Beautiful finishing | Firm and durable construction
- Frame Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # 271VBK
- Zoro # G105673175
- UPC # 810123030729
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31.00'' |
Overall Width | 24.00'' |
Details
Color | Black Leather Soft Vinyl |
Features | A classic mahogany finish | A sleek design | Beautiful finishing | Firm and durable construction |
Frame Color | Mahogany |
Style | Guest Chair |
Description
The best way to make a great first impression is by using exquisite office furniture like this guest chair for your reception area. Not only is this chair extremely appealing to the eye, but it also offers sheer comfort. With its sleek design and comfort levels, this OfficeSource guest chair is perfect for your reception area. The perfect blend of mahogany wood and the comfortable black vinyl upholstery offers this guest chair the elegance it boasts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- ZORO SELECT Stacking Chair, Plastic, Blue (4KK09)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- DIVERSIFIED SPACES Instructor's Drafting Table, Almond, Maple (IDT-103)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600VESBK)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- OFFICESOURCE Aero Collection Armless Guest or Side Chair with Black Fabric Seat and Titanium Frame (3220TGFBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Walnut, MD Farro Upholstery (LW1201)
- Officesource Seating