Shop All Waiting Room & Guest Chairs
Officesource
Lancaster Collection Guest Chair with Casters and Mahogany Frame
Mfr # 272VBK
Zoro # G305672848
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31.00''
- Overall Width 24.00''
- Color Black Leather Soft Vinyl
- Frame Color Mahogany
- Features A blend of traditional and contemporary design | A beautiful mahogany finish | Great durability | Bold finishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 272VBK
- Zoro # G305672848
- UPC # 810123030743
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31.00'' |
Overall Width | 24.00'' |
Details
Color | Black Leather Soft Vinyl |
Frame Color | Mahogany |
Features | A blend of traditional and contemporary design | A beautiful mahogany finish | Great durability | Bold finishes |
Style | Guest Chair |
Description
If there is anything important in an office, it is the level of comfort supplied by the furniture. This not only applies to your personal seating arrangement, but also what your potential clients get to experience. With this guest chair from OfficeSource, you are bound to enjoy a level of comfort never before seen. This chair is equipped with a thick seat and back padding. The comfortable black vinyl upholstery blends well with the mahogany wood frame of the guest chair. This guest chair with casters offers the perfect blend of aesthetics and comfort for your office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- OFM. HON Volt Task Stool - Leather Office Stool for Standing Desk - Black (HON5705SB11T)
- OFFICESOURCE Aero Collection Armless Guest or Side Chair with Black Fabric Seat and Titanium Frame (3220TGFBK)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- NORSTAR Black LF Black Frame Side Chair (B9580BK-BK)
- Officesource Office Chairs