Shop All Accent Chairs
Officesource
Integrate Collection Armless Modular Chair with Silver Post Legs
Mfr # 9780ABK
Zoro # G205672764
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31.5
- Frame Color Silver
- Overall Length 29.5
- Overall Width 24
- Color Black Antimicrobial Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 9780ABK
- Zoro # G205672764
- UPC # 695991166127
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 31.5 |
Overall Length | 29.5 |
Overall Width | 24 |
Details
Frame Color | Silver |
Color | Black Antimicrobial Vinyl |
Features | Clean design | Offered in two upholstery choices, including light gray and charcoal | Offers an added elegant touch | Dimensions 24''W x 21.4''D x 18.5''H |
Description
Add a great element of comfort and elegance to your office with this armless modular chair. The thoughtful design of this chair ensures that it is a comfortable addition to any area in your office space. It is also ultra-comfortable, even for extended seating. The cool contemporary design of this office furniture must-have ensures that it looks good anywhere that it is placed in your office. The silver post legs add a sleek contemporary touch to the overall design and style of this chair. Add some to your reception area, or perhaps create a cozy conversational area in your private office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM11232)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- SP RICHARDS Lorell® Traditional Captain Side Chair, 24"W x 25"D x 30-3/4"H, Burgundy Vinyl (LLR60600)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- HOMELEGANCE Khryseoi Accent Chair, Grey Sheep wool-like fabric (HM1404GY-1)
- Officesource Accent Chairs