Shop All Accent Chairs
Officesource
Integrate Collection Armless Corner Modular Chair with Silver Post Legs
Mfr # 9785ABK
Zoro # G405672823
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31.5
- Overall Width 30.9
- Overall Length 28.34
- Color Black Antimicrobial Vinyl
- Features Clean design | Offered in two upholstery choices, including light gray and charcoal | Offers an added elegant touch | Dimensions 24''W x 21.4''D x 18.5''H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # 9785ABK
- Zoro # G405672823
- UPC # 695991166165
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 31.5 |
Overall Width | 30.9 |
Overall Length | 28.34 |
Details
Color | Black Antimicrobial Vinyl |
Features | Clean design | Offered in two upholstery choices, including light gray and charcoal | Offers an added elegant touch | Dimensions 24''W x 21.4''D x 18.5''H |
Frame Color | Silver |
Description
Add a great element of comfort and elegance to your office with this armless corner modular chair. The thoughtful design of this chair ensures that it is a comfortable addition to any area in your office space. It is also ultra-comfortable, even for extended seating. The cool contemporary design of this office furniture must-have ensures that it looks good anywhere that it is placed in your office. The silver post legs add a sleek contemporary touch to the overall design and style of this chair. Add some to your reception area, or perhaps create a cozy conversational area in your private office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 30x47 (ALI15243-C3047GG)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- HOMELEGANCE Margaret Accent Chair, Orange (HM1208RN-1)
- Officesource Accent Chairs