Shop All Desk Chairs
Officesource
Franklin Collection Mesh Swivel Chair with Black Frame
Mfr # 21621MSI
Zoro # G905673252
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23.50''
- Overall Length 19.00''
- Frame Color Black
- Features Built to be reliable and durable | Boasts an easy swivel mechanism | Made with premium quality mesh | Has a sleek design
- Overall Height 39.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 21621MSI
- Zoro # G905673252
- UPC # 695991503083
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Width | 23.50'' |
Overall Length | 19.00'' |
Overall Height | 39.00'' |
Details
Color | Silver Mesh |
Frame Color | Black |
Features | Built to be reliable and durable | Boasts an easy swivel mechanism | Made with premium quality mesh | Has a sleek design |
Style | Swivel Chair |
Description
Ensure that comfort is a priority, with office furniture that has been designed with productivity in mind. There is nothing worse than needing to buckle down at work for a few hours, only to find that your chair is uncomfortable. This mesh swivel chair has been designed for comfort, and built to last. This chair boasts a mesh upholstery, in your choice of black or silver color, that helps to encourage cooling ventilation, even after hours of focused work time at your desk. The mesh is durable enough to stand up to many years of use, and won't rip or tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, Queen, White, 9" Pocket, 80" L, PK6 (1A38689)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- OFFICESOURCE OS Big & Tall Collection Big and Tall High Back Chair with Black Frame (44088AFBK)
- OFFICESOURCE CoolMesh Multi-Function, High Back Mesh Back Chair with Leather Upholstered Seat and Black Frame (7704ASNSLBK)
- OFFICESOURCE CoolMesh Pro Multi-Function, High Back Chair with Upholstered Seat, Adjustable Arms and Black Frame (8014ASNSFBK)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- HON CHAIR, UPHBK, ADJARM, ESPRSSO (HONI2UL2AC49TK)
- Officesource Seating