Shop All Waiting Room & Guest Chairs
Officesource
Franklin Collection Mesh Guest Chair with Black Frame
Mfr # 21628MBK
Zoro # G205673242
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36.25''
- Overall Width 22.63''
- Features Built to be reliable and durable | Boasts an easy swivel mechanism | Made with premium quality mesh | Has a sleek design
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 21628MBK
- Zoro # G205673242
- UPC # 695991505162
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36.25'' |
Overall Width | 22.63'' |
Details
Color | Black Mesh |
Features | Built to be reliable and durable | Boasts an easy swivel mechanism | Made with premium quality mesh | Has a sleek design |
Style | Guest Chair |
Description
Ensure that comfort is a priority, with office furniture that has been designed with productivity in mind. There is nothing worse than needing to buckle down at work for a few hours, only to find that your chair is uncomfortable. This mesh swivel chair has been designed for comfort, and built to last. This chair boasts a mesh upholstery, in your choice of black or silver color, that helps to encourage cooling ventilation, even after hours of focused work time at your desk. The mesh is durable enough to stand up to many years or use, and won't rip or tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- OFFICESOURCE Aero Collection Armless Guest or Side Chair with Black Fabric Seat and Titanium Frame (3220TGFBK)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Gold Frame, Navy Blue Patterned (CBC9NVFGF-BD)
- Officesource Waiting Room & Guest Chairs