Shop All Waiting Room & Guest Chairs
Officesource
Ebony Collection Guest Chair With Black Frame
Mfr # 769ABK
Zoro # G905673023
original price:
$190.99
5% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34.45
- Overall Width 22.24
- Color Black Antimicrobial Vinyl
- Frame Color Black
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 769ABK
- Zoro # G905673023
- UPC # 695991166592
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34.45 |
Overall Width | 22.24 |
Details
Color | Black Antimicrobial Vinyl |
Frame Color | Black |
Style | Guest Chair |
Description
This guest chair from the Ebony Collection offers both comfort and durability. Upholstered in black leather, this chair not only looks good, but will maintain its quality appearance for many years. With its cushioned backrest and solid black frame, this chair provides ultimate comfort to any waiting guest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO 100 Hour Emergency Soft Light Candles 5.5 in. H X 3.5 in. W X 3.5 in. L 13.6 oz (30642)
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- FRIENDS ARE FOREVER NLT2 Life Recovery Bible 25th Anniversary Edition Book (FR706341)
- TRADEMARK FINE ART Michael Tompsett 'Nashville Tennessee City Map Black' Canvas Art, 35x47 (MT02261-C3547GG)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59051FPABK)
- OFFICESOURCE 26.00''W28.00''L36.00''H (1240VBK)
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- OFFICESOURCE Bowery Collection Retro Style Guest Chair with Wood Legs (6909VBK)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- NADA CHAIR nadachair bu Backup to Help Ease Micro-G Induced Back Pain (bu)
- Officesource Seating