Shop All Accent Chairs
Officesource
Draper Collection Retro Club Chair
Mfr # 9071FBK
Zoro # G305672930
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32.25''
- Overall Length 30.75''
- Overall Width 30.75''
- Features Aesthetically pleasing | High quality material | Extremely comfortable | Perfect dimensions | Affordable rates
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 9071FBK
- Zoro # G305672930
- UPC # 695991163034
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 32.25'' |
Overall Length | 30.75'' |
Overall Width | 30.75'' |
Details
Features | Aesthetically pleasing | High quality material | Extremely comfortable | Perfect dimensions | Affordable rates |
Color | Black |
Frame Color | Silver |
Description
With an impressive office atmosphere, not only does the productivity level increase; a positive impression is also left on visitors. This retro club chair with metal legs from the Draper Collection by OfficeSource is crafted to fulfill all the requirements of attention grabbing and comfortable furniture. With perfect dimensions and amazing aesthetics, this soft fabric retro club chair is a must have item in the waiting room of every office. This chair is available in your choice of three fabric color options. After becoming bored with the traditional office stools and work chairs, it is only natural for the employers to look for different office seating options. This chair, with its unique design and premium quality, is here to provide all that and more. Invest in this office seating now for long term benefits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Saverio Pink Velvet Queen Size Platform Bed with Gold-Tone Legs (156-9099)
- FLASH FURNITURE Round Activity Table, 48" W X 48" L X 30.25" H, Laminate, Red (XU-A48-RND-RED-H-A-GG)
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- KASON Safeguard Strike, 3/4" to 1-1/2" Offset (10056005003)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- MANHATTAN COMFORT Hopper Swivel Adjustable Height Chair in Blue and Polished Chrome (Set of 2) (2-AC036-BL)
- Officesource Accent Chairs