Shop All Waiting Room & Guest Chairs
Officesource
Dover Collection Designer Half Arm
Mfr # 1700SHAMH
Zoro # G005672995
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24.50''
- Overall Width 20.31''
- Frame Color Silver
- Features Variety of gorgeous finishes | Fits 1600 designer guest chair | Available in black leather or multiple fabrics
- Style Half Arm Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 1700SHAMH
- Zoro # G005672995
- UPC # 695991505148
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 24.50'' |
Overall Width | 20.31'' |
Details
Color | Mahogany |
Frame Color | Silver |
Features | Variety of gorgeous finishes | Fits 1600 designer guest chair | Available in black leather or multiple fabrics |
Style | Half Arm Chair |
Description
OfficeSource has added a new designer half arm that is perfect for combining 1700 designer guest chairs into one unit. Available in four finish colors, this half arm adds just the right amount of sophistication to your waiting room. The addition of this arm can lead to long term comfort, making your guests' wait even more enjoyable. Adding this aesthetically pleasing half arm to your existing 1700 guest chair from the Dover Collection will create the perfect atmosphere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Brick, Full/Queen (122531)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- HOMELEGANCE Norwich Dining Table (5055-82)
- FOSS FLOORS Tee Time Green Indoor/Outdoor Rug 6FTx8FT (7A25N11PJ1VH)
- OFFICESOURCE Lancaster Collection Guest Chair with Mahogany Frame (271VBK)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- REBAR Chair, Plastic (RC-6-2)
- Officesource Seating