Shop All Stacking Chairs
Officesource
Crossway Collection Side Chair with Black Frame
Mfr # 2029VBK
Zoro # G005673053
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Overall Length 24.00''
- Features Mesh Back Upholstery Allows Air to Freely Circulate | Breathable black vinyl seat | Stacks 4 high | Steel frame design
- Overall Width 24.00''
- Overall Height 33.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 2029VBK
- Zoro # G005673053
- UPC # 843650113726
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 24.00'' |
Overall Width | 24.00'' |
Overall Height | 33.00'' |
Details
Frame Color | Black |
Features | Mesh Back Upholstery Allows Air to Freely Circulate | Breathable black vinyl seat | Stacks 4 high | Steel frame design |
Color | Black Vinyl Seat with Black Mesh Back |
Style | Side Chair |
Description
These side chairs keep you both cool and comfortable with the mesh upholstery, while also looking sleek and clean with the black fabric seat or the black vinyl seat. Choose between the side chair featuring arms or go with the armless option. Either one you choose will be a winner in regards to comfort and style. Able to be stacked four high, these chairs are also easily stored away until desired use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Heavy Duty Executive Office Chair with Arms - Leather - High Back - Black (B992-BK)
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000112)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- FLASH FURNITURE Lowell Contemporary Design Purple Plastic Stack Chair, PK4 (4-LF-7-07C-PUR-GG)
- Officesource Stacking Chairs