Shop All Stacking Chairs
Officesource
Crossway Collection Side Chair with Black Frame
Mfr # 2029FBK
Zoro # G605673088
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24.00''
- Overall Height 33.00''
- Frame Color Black
- Features Mesh Back Upholstery Allows Air to Freely Circulate | Breathable black mesh fabric seat | Stacks 4 high | Steel frame design
- Overall Length 24.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 2029FBK
- Zoro # G605673088
- UPC # 843650113702
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Width | 24.00'' |
Overall Height | 33.00'' |
Overall Length | 24.00'' |
Details
Color | Black Fabric Seat with Black Mesh Back |
Frame Color | Black |
Features | Mesh Back Upholstery Allows Air to Freely Circulate | Breathable black mesh fabric seat | Stacks 4 high | Steel frame design |
Style | Side Chair |
Description
These side chairs keep you both cool and comfortable with the mesh upholstery, while also looking sleek and clean with the black fabric seat or the black vinyl seat. Choose between the side chair featuring arms or go with the armless option. Either one you choose will be a winner in regards to comfort and style. Able to be stacked four high, these chairs are also easily stored away until desired use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX LCD ALARM CLOCK 1"" BLK (70043)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- HON Between Round Table Tops, 42" Dia., Harvest (HBTTRND42.N.C.C)
- OFFICESOURCE Stacked Seating Stackable Side Chair with Chrome Frame (3081BK)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame (8094TNSABK)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSABK)
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- MITYLITE Black Plactic Stacking Chair, Chrome Sled Base (SUPERSTACKER)
- Officesource Stacking Chairs