Shop All Stacking Chairs
Officesource
Crossway Collection Armless Side Chair with Black Frame
Mfr # 2028FBK
Zoro # G905672774
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.00''
- Overall Length 24.00''
- Overall Width 24.00''
- Features Mesh Back Upholstery Allows Air to Freely Circulate | Breathable black mesh fabric seat | Stacks 4 high | Steel frame design
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 2028FBK
- Zoro # G905672774
- UPC # 843650113696
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 33.00'' |
Overall Length | 24.00'' |
Overall Width | 24.00'' |
Details
Color | Black Fabric Seat with Black Mesh Back |
Features | Mesh Back Upholstery Allows Air to Freely Circulate | Breathable black mesh fabric seat | Stacks 4 high | Steel frame design |
Frame Color | Black |
Style | Armless Stacking Chair |
Description
These side chairs keep you both cool and comfortable with the mesh upholstery, while also looking sleek and clean with the black fabric seat or the black vinyl seat. Choose between the side chair featuring arms or go with the armless option. Either one you choose will be a winner in regards to comfort and style. Able to be stacked four high, these chairs are also easily stored away until desired use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Red (EC6583-EC4)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSABK)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- OFFICESOURCE Stacked Seating Stackable Side Chair with Chrome Frame (3081BK)
- OFFICESOURCE Color Stack Collection Mesh Stack Chair with Painted Frame (628MRD)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Black, PK4 (8510)
- Officesource Stacking Chairs