Shop All Desk Chairs
Officesource
CoolMesh Pro Multi-Function, High Back Chair with Upholstered Seat, Adjustable Arms and Black Frame
Mfr # 8014ASNSFBK
Zoro # G105673182
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Overall Length 26.38''
- Overall Height 44.50''
- Overall Width 25.50''
- Features Perfect dimensions | Multi-function | Robustness and longevity | Adjustability | High quality material | Elegant and classic designs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 8014ASNSFBK
- Zoro # G105673182
- UPC # 695991102835
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Length | 26.38'' |
Overall Height | 44.50'' |
Overall Width | 25.50'' |
Details
Color | Black Fabric Seat |
Frame Color | Black |
Features | Perfect dimensions | Multi-function | Robustness and longevity | Adjustability | High quality material | Elegant and classic designs |
Style | High Back Chair |
Description
The hours spent at the office can be full of stress, especially if the amount of work is increasing with every passing day. Installing comfortable furniture, especially chairs, becomes essential. This is why OfficeSource has introduced a range of unique and extremely soothing office furniture in their CoolMesh Pro Collection, and this high back, multi-function chair is just the right item for your office. In addition to offering a soothing seat, this chair also offers a relaxing back, and a lot of room for adjustment. With pneumatic seat height adjustment, seat and back adjustments, arm height adjustments and more, this chair has a lot to offer. Available in eight beautiful fabric seat upholstery options, this high back chair also offers an exceptionally eye catching design that can add a lot of value to your workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 50A Type NON Cart Fuse (NON-50)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- OFFICESOURCE CoolMesh Collection Multi Function, Mid Back Chair with Seat Slider and Black Frame (7754ASNSFBK)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VGR)
- OFFICESOURCE CoolMesh Multi-Function, High Back Mesh Back Chair with Leather Upholstered Seat and Black Frame (7704ASNSLBK)
- OFFICESOURCE OS Big & Tall Collection Big and Tall High Back Chair with Black Frame (44088AFBK)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- OFFICESOURCE CoolMesh Collection Synchro, High Back Mesh Chair with Seat Slider, Upholstered Seat and Black Frame (7701ASNSFBK)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- Officesource Desk Chairs