Shop All Task Chairs
Officesource
CoolMesh Pro Back Stool with Adjustable Arms, Upholstered Leather Seat, Footring and Black Base
Mfr # 8051ANSLBK
Zoro # G905672781
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Leather Seat
- Frame Color Black
- Features Ideal dimensions | Soothing and relaxing | Flexibility and adjustability | Premium quality material offering longevity | High quality material | Attention grabbing aesthetics
- Overall Height 49.63''
- Overall Width 25.50''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 8051ANSLBK
- Zoro # G905672781
- UPC # 695991102958
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Overall Height | 49.63'' |
Overall Width | 25.50'' |
Overall Length | 25.19'' |
Details
Color | Black Leather Seat |
Frame Color | Black |
Features | Ideal dimensions | Soothing and relaxing | Flexibility and adjustability | Premium quality material offering longevity | High quality material | Attention grabbing aesthetics |
Style | Task Stool |
Description
Making your office hours more comfortable for the employees, along with adding a touch of elegance for visitors, is indeed the ultimate dream when it comes to furnishing any workplace. This armless mesh back task stool from the CoolMesh Pro Collection by OfficeSource is the perfect seating option for your workplace. With a classic black base, and a chrome foot ring, this mesh back task stool is crafted to add aesthetic value to your office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Gasket, 3 In Flange Htr (07128)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MGFBK)
- OFFICESOURCE CoolMesh Pro Mesh Back Task Stool with Adjustable Arms, Upholstered Seat, Footring and Black Base (8051ANSFBK)
- OFFICESOURCE Plexus Collection Mesh Back Task Chair with Arms and Black Base (P11MBFSFBK)
- OFFICESOURCE Crossway Collection Mesh Back Task Chair with Black Base (610FBK)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- OFFICESOURCE Armless, Mesh Back Task Stool with Black Upholstered Seat, Footring and Titanium Steel Base (7851NSFOR)
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- Officesource Office Chairs