Shop All Desk Chairs
Officesource
CoolMesh Collection Multi Function, Mid Back Chair with Seat Slider and Black Frame
Mfr # 7754ASNSFBK
Zoro # G305673142
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26.50''
- Overall Length 27.25''
- Features Attached casters for easy mobility | Seat height adjustment between 18-22 inches | Several finishes and seat options | Mesh back with ergonomic design
- Overall Height 39.50''
- Style Mid Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 7754ASNSFBK
- Zoro # G305673142
- UPC # 695991102835
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Width | 26.50'' |
Overall Length | 27.25'' |
Overall Height | 39.50'' |
Details
Color | Black Fabric Seat |
Features | Attached casters for easy mobility | Seat height adjustment between 18-22 inches | Several finishes and seat options | Mesh back with ergonomic design |
Style | Mid Back Chair |
Description
Are you looking for the perfect office seating? This mid back chair by OfficeSource is for you! This chair not only adds to the aesthetic appeal of the room, but also offers a variety of comfort features. You can use this chair at libraries, work stations, home offices, meeting rooms and more. This chair comes with a wide seat for a comfortable seating experience, further elevated by the mesh back design. The breathable mesh lets the air reach and cool your back, making the seating more comfortable. The ergonomic design further adds to the great seating experience. You have the option to adjust the height of the seat and arms. The seat is available in eight eye catching fabric colors, so you can create the look you want.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- TRUE Spring Kit Door (884993)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- EYECATCHER 23 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (EY2511762)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VGR)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- OFFICESOURCE CoolMesh Collection Multi-Function, High Back Mesh Back Chair with Upholstered Seat and Black Frame (7704ASNSFBK)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- OFFICESOURCE OS Big & Tall Collection Big and Tall High Back Chair with Black Frame (44088AFBK)
- OFFICESOURCE CoolMesh Multi-Function, High Back Mesh Back Chair with Leather Upholstered Seat and Black Frame (7704ASNSLBK)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- Officesource Desk Chairs