Shop All Stacking Chairs
Officesource
CoolMesh Collection Mesh Back Stacking Chair
Mfr # 7944GNSFBL
Zoro # G705672929
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 24.88''
- Features Premium quality material | Sturdiness and longevity | Extreme comfort | Premium quality mesh back chairs | Affordable rates
- Overall Width 25.25''
- Overall Height 37.00''
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 7944GNSFBL
- Zoro # G705672929
- UPC # 695991105218
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Length | 24.88'' |
Overall Width | 25.25'' |
Overall Height | 37.00'' |
Details
Features | Premium quality material | Sturdiness and longevity | Extreme comfort | Premium quality mesh back chairs | Affordable rates |
Color | Celestial Blue Fabric Seat |
Frame Color | Black |
Style | Stacking Chair |
Description
Finding office chairs at a reasonable rate sounds like an impossible challenge. To address the requirements of a nice office chair while on a budget, this mesh back stacking chair from the CoolMesh Collection by OfficeSource is here. With perfect seat dimensions, this lightweight chair offers a soothing surface for you to rest in while at the office. In addition to comfort, these stacking chairs save a lot of space as well. After use, you can stack them all in a corner and you will have space to use for another purpose. The fabric upholstered seat of this chair is available in your choice of eight beautiful color options, so you can create the look you want.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART White Feather & Down Comforter, Twin (MS004221)
- SIMPLE SPACES Shower Caddy White (SS-5786-PE-3L)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSABK)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- OFFICESOURCE Triumph Collection Armless Flex Back Nesting Chair (90094NSFBK)
- OFFICESOURCE Tower Collection Stackable Side Chair with Chrome Frame (SC1400BK)
- OFFICESOURCE Color Stack Collection Mesh Stack Chair with Painted Frame (628MRD)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P14)
- Officesource Stacking Chairs