Shop All Stacking Chairs
Officesource
CoolMesh Collection Armless Nesting Chair with Titanium Gray Frame
Mfr # 7774TNSFBL
Zoro # G105672970
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24.00''
- Overall Height 37.00''
- Overall Width 22.00''
- Features A comfortable 18 1/2-inch seat | Greenguard certification | Fabric in various colors | Mesh back
- Frame Color Titanium Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 7774TNSFBL
- Zoro # G105672970
- UPC # 695991104907
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Length | 24.00'' |
Overall Height | 37.00'' |
Overall Width | 22.00'' |
Details
Color | Celestial Blue Fabric Seat |
Features | A comfortable 18 1/2-inch seat | Greenguard certification | Fabric in various colors | Mesh back |
Frame Color | Titanium Gray |
Style | Armless Stacking Chair |
Description
If you are looking for some of the most contemporary yet simple designs in office chairs, this armless nesting chair from OfficeSource is the one you should opt for. You can make it a part of your break room furniture at work, use it as an optional chair at a workstation, or even use it in meeting rooms. This chair features an armless design with a mesh back, so you can sit comfortably for long periods of time. The seat comes in your choice of eight fabric color options, so you can choose the one that best complements your space. However, what takes the utility of this chair to a whole new level is its folding design. You can easily fold the chair for storage, and only use it when needed. This chair also comes with casters attached to its elegant titanium frame for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (620870140)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- OFFICESOURCE Triumph Collection Armless Flex Back Nesting Chair (90094NSFBK)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- OFFICESOURCE Stacked Seating Stackable Side Chair with Chrome Frame (3081BK)
- FLASH FURNITURE Yellow Plastic Stack Chair (RUT-238A-YL-GG)
- Officesource Stacking Chairs