Shop All Stacking Chairs
Officesource
CoolMesh Collection Armless Nesting Chair with Titanium Gray Frame
Mfr # 7774TNSFBK
Zoro # G005672759
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Titanium Gray
- Features A comfortable 18 1/2-inch seat | Greenguard certification | Fabric in various colors | Mesh back
- Overall Width 22.00''
- Overall Length 24.00''
- Overall Height 37.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # 7774TNSFBK
- Zoro # G005672759
- UPC # 695991104907
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Width | 22.00'' |
Overall Length | 24.00'' |
Overall Height | 37.00'' |
Details
Frame Color | Titanium Gray |
Features | A comfortable 18 1/2-inch seat | Greenguard certification | Fabric in various colors | Mesh back |
Color | Black Fabric Seat |
Style | Armless Stacking Chair |
Description
If you are looking for some of the most contemporary yet simple designs in office chairs, this armless nesting chair from OfficeSource is the one you should opt for. You can make it a part of your break room furniture at work, use it as an optional chair at a workstation, or even use it in meeting rooms. This chair features an armless design with a mesh back, so you can sit comfortably for long periods of time. The seat comes in your choice of eight fabric color options, so you can choose the one that best complements your space. However, what takes the utility of this chair to a whole new level is its folding design. You can easily fold the chair for storage, and only use it when needed. This chair also comes with casters attached to its elegant titanium frame for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- SLIPPERS White, Open Toe Slippers - SPA, PK 100 (HA-AC-019)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame (8094TNSABK)
- OFFICESOURCE Tower Collection Stackable Side Chair with Chrome Frame (SC1400BK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- OFFICESOURCE Stacked Seating Stackable Side Chair with Chrome Frame (3081BK)
- FLASH FURNITURE Stackable Stool with Black Seat and Silver Powder Coated Frame (5-YK01B-GG)
- Officesource Seating