Shop All Conference Room Tables
Officesource
Conference/Multi-Purpose Tables Multi-Purpose Typical - OSC12
Mfr # OSC12CH
Zoro # G805671839
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,333.99
Free 30-Day Returns
Key Features
- Width 72.00''
- Length 36.00''
- Height 29.50''
- Features Sleek contemporary design | Durable build | Offered in some great finish options
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OSC12CH
- Zoro # G805671839
- UPC # 695991318649
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 72.00'' |
Length | 36.00'' |
Height | 29.50'' |
Details
Features | Sleek contemporary design | Durable build | Offered in some great finish options |
Color | Cherry |
Description
Are you looking to design a conference room that will allow for great meetings and team collaboration? This rectangular table top and leg bases will help you to convert any space into the meeting room that your business deserves. The rectangular-shaped table top is offered in a number of color options, so that you can easily get the right look for your meeting space. The sleek contemporary design of the table and base will ensure that your office boasts a modern look that will help to define the space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Andrea Mid-Century Modern Dark Grey Upholstered Wooden Armchair, PK2 (137-7365)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- LORELL Steel Folding Chairs, Vyl Beige Seat, PK4 (LLR62501)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB16CH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB26ES)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB16CG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP18ES)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- REGENCY Array 96" Conference Table with Power Data Grommet- Ash Grey/ White (ACT9648AGWH)
- Officesource Office & School Tables