Shop All Conference Room Tables
Officesource
Conference/Multi-Purpose Tables Conference Typical - OSC18
Mfr # OSC18CH
Zoro # G705672097
product price: $1,011.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,011.99
Free 30-Day Returns
Key Features
- Width 95.00''
- Length 44.00''
- Height 29.50''
- Features Sleek contemporary design | Durable build | Offered in some great finish options
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OSC18CH
- Zoro # G705672097
- UPC # 695991502208
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 95.00'' |
Length | 44.00'' |
Height | 29.50'' |
Details
Color | Cherry |
Features | Sleek contemporary design | Durable build | Offered in some great finish options |
Description
Are you looking to design a conference room that will allow for great meetings and team collaboration? This boat-shaped table top and round base will help you to convert any space into the meeting room that your business deserves. The boat-shaped table top is offered in a number of color options so that you can easily get the right look for your meeting space. The sleek contemporary design of the table and base will ensure that your office boasts a modern current look that will help to define the space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- DESIGNERS TOUCH Installation Hardware for 3-1/2 in. Vertical Blinds (HV1)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18MA)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18CG)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18MH)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MA)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB18CH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- SKUTCHI DESIGNS 5Ft Slim Meeting Table, Electric And Data, Square Metal Base, 4 Person Oval Table, Maple (HAR-OVL-34x60-DOU-ELEC-XD08)
- Officesource Office & School Tables