Shop All Stacking Chairs
Officesource
Color Stack Collection Mesh Stack Chair with Painted Frame
Mfr # 628MRD
Zoro # G805672973
product price: $163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Overall Height 32.29"
- Features Soft Mesh Upholstery Provides Tension, Balance, Flexibility, and Air Permeability | Stacks 4 High
- Overall Width 20.67"
- Overall Length 21.07"
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 628MRD
- Zoro # G805672973
- UPC # 843650114334
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Height | 32.29" |
Overall Width | 20.67" |
Overall Length | 21.07" |
Details
Features | Soft Mesh Upholstery Provides Tension, Balance, Flexibility, and Air Permeability | Stacks 4 High |
Color | Red Mesh |
Style | Stacking Chair |
Description
These vibrant mesh stack chairs from the new Color Stack Collection will make any space fun! Coming in three mesh color options, including black, green and red, you can stick to a solid color scheme or make your space playful, but incorporating all three! Featuring a soft mesh backrest and seat, this chair promotes balance, flexibility and air permeability. These chairs are also able to be stacked four high, making storing convenient.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- OSBORNE WOOD PRODUCTS 3 5/8 x 2 7/8 Table Top Alignment Locks in Hardware PR (962HW)
- PAWSMARK SUV Pet Cargo Liner Trunk Cover Waterproof Non-Slip Washable, Universal Fit w/Bumper Flap 80” x 52” (QI003593)
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029VBK)
- GLOBAL EQUIPMENT Interion Merion Collection Stacking Chair With Mid Back Fixed Arms, Plastic, Black (921397BK)
- Officesource Seating