Shop All Waiting Room & Guest Chairs
Officesource
Chelsea Collection Designer Half Arm
Mfr # 1600SHAMW
Zoro # G705672837
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24.50''
- Overall Width 22.00''
- Frame Color Silver
- Features Variety of gorgeous finishes | Fits 1600 designer guest chair | Available in black leather or multiple fabrics
- Style Half Arm Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 1600SHAMW
- Zoro # G705672837
- UPC # 695991505117
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 24.50'' |
Overall Width | 22.00'' |
Details
Color | Modern Walnut |
Frame Color | Silver |
Features | Variety of gorgeous finishes | Fits 1600 designer guest chair | Available in black leather or multiple fabrics |
Style | Half Arm Chair |
Description
OfficeSource has added a new designer half arm that is perfect for combining 1600 designer guest chairs into one unit. Available in four finish colors, this half arm adds just the right amount of sophistication to your waiting room. The addition of this arm can lead to long term comfort, making your guests' wait even more enjoyable. Adding this aesthetically pleasing half arm to your existing 1600 guest chair from the Chelsea Collection will create the perfect atmosphere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- OFFICESOURCE Lancaster Collection Guest Chair with Mahogany Frame (271VBK)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- Officesource Office Chairs