Shop All Waiting Room & Guest Chairs
Officesource
Chelsea Collection Designer Guest Chair
Mfr # 1600FCGBK
Zoro # G405673219
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34
- Overall Width 23.5
- Features Solid wood frame|Nylon webbed seat construction|Can be used independently or works well side-by-side placement.
- Frame Color Coastal Gray
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 1600FCGBK
- Zoro # G405673219
- UPC # 695991507593
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34 |
Overall Width | 23.5 |
Details
Color | Black |
Features | Solid wood frame|Nylon webbed seat construction|Can be used independently or works well side-by-side placement. |
Frame Color | Coastal Gray |
Style | Guest Chair |
Description
It often becomes difficult to find high quality furniture that meshes well with the decor of your office. This is especially true when you are looking to furnish the visiting area of your office. Our designer guest chairs can solve this problem for you. Available in your choice of four upholstery colors and four frame colors, this soothing chair offers just the right amalgamation of sophistication and style: perfect for your waiting room furniture. Allowing you to relax as you rest against the soft padded back, and providing excellent support and balance with durable arms made of solid wood, these chairs are short on nothing. Style, comfort, and quality, all the factors that are responsible for creating the perfect office furniture, are combined in this guest chair. Further proving its worth as the ideal office furniture, this aesthetically pleasing chair also offers high health care value. Not only does your posture remain correct, this designer guest chair also ensures efficient blood circulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Value Chill Mat Grey, AWE61US (AWE61US)
- ACHIM IMPORTING Achim MFG248WH02 48 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG248WH02)
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- GLOBAL EQUIPMENT Interion Big Tall Executive Chair With High Back Fixed Arms, Bonded Leather, Black (68M41921)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600VESBK)
- OFFICESOURCE Lancaster Collection Guest Chair with Mahogany Frame (271VBK)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- LESRO Newport Bariatric Chair Metal Frame, Black, MD Ink Upholstery (NP1401)
- Officesource Waiting Room & Guest Chairs