Shop All Furniture Accessories
Officesource
Center Drawer Black Center Drawer
Mfr # CDR1BK
Zoro # G805687380
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Center Drawer collection|Color: Black|Ball-bearing suspension|Built in pencil tray|Low profile design
- Overall Height 2.00''
- Color Black
- Overall Length 16.25''
- Overall Width 21.25''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # CDR1BK
- Zoro # G805687380
- UPC # 614614568018
- Country of Origin Taiwan, Province of China
- Category Furniture Accessories
Dimensions
Overall Height | 2.00'' |
Overall Length | 16.25'' |
Overall Width | 21.25'' |
Details
Features | Center Drawer collection|Color: Black|Ball-bearing suspension|Built in pencil tray|Low profile design |
Color | Black |
Description
This center drawer from OfficeSource brings you an optional drawer kit for many different work surfaces. It has a very low profile design, yet it is very handy and functional. This drawer keeps your most needed accessories an arm's length away. This center drawer attaches to most work surfaces easily and makes them more functional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436ROUND)
- WESTCLOX WALL CLOCK 14""PLASTIC (32189A)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- LORELL Lorell Contemporary Furniture, Laminate , 29-1/2" W 28.5" H, Wood (LLR69991)
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- MIND READER HOLDER, CUP, LID, BREAKROOM, BK (EMSCDISPBLK)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88503 12 in. Shutter Slide Bolt; Black (30-14-88503)
- EGG SITTER Seat Cushion Egg Sitter (12655-4)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Chrome (01HC9003CR1)
- Officesource Furniture Accessories