Shop All Waiting Room & Guest Chairs
Officesource
Bowery Collection Retro Style Guest Chair with Wood Legs
Mfr # 6909VBK
Zoro # G905673238
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35.50''
- Overall Width 24.50''
- Features Flared arm design for high style | Legs finished in a rich mahogany stain | Upholstered in ultra soft, durable and breathable Leather-Soft Vinyl | Guest Chair
- Frame Color Mahogany
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 6909VBK
- Zoro # G905673238
- UPC # 810123035151
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35.50'' |
Overall Width | 24.50'' |
Details
Color | Black Leather Soft Vinyl with Mahogany |
Features | Flared arm design for high style | Legs finished in a rich mahogany stain | Upholstered in ultra soft, durable and breathable Leather-Soft Vinyl | Guest Chair |
Frame Color | Mahogany |
Style | Guest Chair |
Description
Finding a collection of exceptional waiting room furniture is almost impossible, but this retro style guest chair from the Bowery Collection by OfficeSource is here to solve all your problems. Add value to your office waiting room with this retro style guest chair, offering a stylish mixture of exceptional quality fabric and wood. With tapering wooden legs and a black vinyl upholstery, this chair exudes aesthetic perfection. This guest chair is crafted from high quality materials, allowing longevity and reliability. Adorn your office waiting room furniture with this stylish retro style guest chair for better aesthetic value, and impress your visitors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack 30" High Backless Copper Metal Barstool (4-ET-BT3503-30-POC-GG)
- CAMCO Wrap Around Step Rug (42925)
- KENNEY MFG Heavyweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61455)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- OFFICESOURCE 29.1875''W26.8125''L35.0625''H (12885FGR)
- OFFICESOURCE 26.00''W28.00''L36.00''H (1240VBK)
- OFFICESOURCE Lancaster Collection Guest Chair with Mahogany Frame (271VBK)
- FLASH FURNITURE Side Chair, 24"L34-3/4"H, MeshSeat, ContemporarySeries (GO-516-2-GG)
- Officesource Waiting Room & Guest Chairs