Shop All Accent Chairs
Officesource
Bowery Collection Barrel Back Arm Chair with Black Wood Legs
Mfr # 5209VBK
Zoro # G905672941
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 28.00''
- Overall Length 29.00''
- Features Covered in Leather-Soft Vinyl for added softness and durability | Attractive barrel back cushion design | Accented back leg design in solid wood | Padded spring seat cushion
- Frame Color Black
- Overall Width 25.50''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 5209VBK
- Zoro # G905672941
- UPC # 810123030910
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 28.00'' |
Overall Length | 29.00'' |
Overall Width | 25.50'' |
Details
Color | Black Leather Soft Vinyl |
Features | Covered in Leather-Soft Vinyl for added softness and durability | Attractive barrel back cushion design | Accented back leg design in solid wood | Padded spring seat cushion |
Frame Color | Black |
Description
Guest and reception chair with fashionable accent and barrel cushion design. Covered in an ultra soft and durable Leather-Soft Vinyl. Extra large padded seat for extra comfort. Black accented wood legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Armchair, Blk Frame Fnsh, Blk Vinyl (XU-60154-BK-VYL-GG)
- BOSS The Web Chair (B580)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Brushed Nickel (KN71608V1)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- OFFICESOURCE Madison Collection Club Chair with Chrome Exposed Frame (9281AGR)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- FLASH FURNITURE Light Gray Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-LGY-GG)
- Officesource Accent Chairs