Shop All Conference Room Tables
Officesource
Boat Shaped Conference Table with Slab Base
Mfr # PL235MW
Zoro # G805671846
product price: $411.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Width 72.00''
- Length 35.00''
- Height 29.50''
- Features Durable laminate surface | Unique design | Availability in seven different finishes | Spacious
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL235MW
- Zoro # G805671846
- UPC # 695991335714
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 72.00'' |
Length | 35.00'' |
Height | 29.50'' |
Details
Color | Modern Walnut |
Features | Durable laminate surface | Unique design | Availability in seven different finishes | Spacious |
Description
There aren't many things in a conference room that will catch your eye quite like a boat shaped conference table. This boat shaped conference table from the OS Conference Tables collection by OfficeSource is the ideal business furniture for conferences and meetings. Complete with 3 mil PVC Tough Edge, this table also features a durable laminate surface. The dimensions of this boat shaped conference table allow for plenty of documents and files to be on the table at once, which is great for noting down ideas and other key points during conferences and meetings. With this conference table, you won't have to worry about connectivity. Since the role of technology in businesses and offices these days cannot be undermined, this conference table comes with a wire grommet to ensure that you and your colleagues will be able to connect your electrical devices and equipment, even while you're in a meeting. This table is available in eight finishes, to more easily allow you to complement your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Nashville Tennessee City Map Black' Canvas Art, 35x47 (MT02261-C3547GG)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- HOLLAND BAR STOOL CO Tampa Bay Lightning Seat Cover (BSCTBLght)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CG)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MA)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB26ES)
- OFFICESOURCE Sienna Collection 94'' Boat Shape Conference Table with Grommet (OX9236CG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237ES)
- GLOBAL EQUIPMENT Interion Collaboration Table - Double - 60"W x 60"D x 30"H - Gray (694859)
- Officesource Conference Room Tables