Shop All Folding Chair & Table Carts
Officesource
Blow Molded Folding Tables Round Table Cart
Mfr # RA106AGR
Zoro # G205687386
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32.75''
- Overall Width 52.00''
- Overall Height 40.50''
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # RA106AGR
- Zoro # G205687386
- UPC # 695991600126
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 32.75'' |
Overall Width | 52.00'' |
Overall Height | 40.50'' |
Details
Color | Gray |
Description
Are you looking for furniture for schools, specifically for the purpose of keeping and carrying items around your institution? This round table cart is the product you need to invest in. This table cart, from the Blow Molded Folding Tables collection by OfficeSource, offers a number of interesting features. This round table cart has casters for easy movement, and has the capacity to carry a number of round tables. This cart is crafted from premium quality material and, therefore, offers both longevity and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Queen (GPKI709303)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF08 (G08-KKX-XBN)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G)
- OFFICESOURCE Mario Collection Chair Dolly (6070DOLLYSI)
- OFFICESOURCE Reese Collection Stack Chair Dolly (10STKDOLLYBK)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- GLOBAL INDUSTRIAL Table Cart For 48 and 60 Round Folding Tables, 10 Table Capacity (250746)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- FLASH FURNITURE Dolly for Rnd Fold Tables, Carpet Pltform (XA-74-DOLLY-GG)
- Officesource Seating